Beli loctite 263 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LOCTITE Threadlocker 263 EN A/P (Lem Baut)atribut:
- Color: Red
- LOCTITE Adhesive for Screw Locking (Lem Baut)atribut:
- Principal Ingredient: Anaerobic (acrylic)
- Rough Indication Of Usable Temperature Range: -55 to +150℃
- Recommended Hardening Accelerator: 7649 spray (except 425)
- Viscosity (mPas): 20 - 55
- Package Size (mm): 28×60×28
- LOCTITE Threadlocker 262 (Lem Baut)atribut:
- Color: Red
- Chemical Basis / Base: Methacrylate
- Key Characteristics: Thixotropic
- Substrates: Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
- LOCTITE Threadlocking Adhesive (Lem Baut)atribut:
- Viscosity (mPa/s): 110-150
- Liquid Color: blue
- Recommended Curing Accelerator: 7471, 7649
- Applicable applications: Medium strength removable (for screws) Suitable for locks and seals of M12 or less. It has good vibration resistance and impact resistance and can be removed.
- LOCTITE Threadlocker 242 (Lem Baut)atribut:
- Chemical Basis/Base: Methacrylate
- Color: Blue
- Key Characteristics: Thixotropic
- Substrates: Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
- LOCTITE Threadlocker Super Screw Glue (Lem Baut)atribut:
- Color: Purple
- Fixture Time Max: 360
- Key Characteristics: Thixotropic
- Substrates: Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
- Chemical Type: Dimethacrylate ester
- Fixture Time (minute): 8
- Fixture Time Steel (minute): 15
- Size (ml): 50
- Temperature Range (°С): 150
- Type of Product: Threadlocking Adhesive
- LOCTITE Threadlocker 290 (Lem Baut)atribut:
- Agency Approvals / Specifications: CFIA Listed, MIL-S-46163A for existing designs, NSF P1, NSF/ANSI 61
- Color: Green
- Fixture Time: 20-60 min.
- Full Cure Temperature (°F): 77
- Specific Gravity (g/l): 1.08
- Specific Gravity Temperature (°C): 25
- Size (ml): 250
- Breakaway/Prevail Torque (N m): 10/29
- Chemical Type: Dimethacrylate ester
- Cure Time (minute/hour): (Fixture/Cure Strength) 20/24
- Fixture Time Steel (minute): 20
- Max. Thread Size: M6
- Maximum Thread Size: M2 to M12 (1/16 to ½inch)
- Substrates: Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
- Temperature (°F): -65 up to 300
- Temperature Range (°С): -54 to 149
- Temperature Resistance (°C): 150
- Type of Product: Threadlocking Adhesive
- Viscosity: 25-55
- Viscosity Temperature (°F): 77
- LOCTITE Threadlocker 271 50ml EN/CH/JP (Lem Baut)atribut:
- Checmical Basis/Base: Methacrylate
- Color: Red
- Fixture Time: 5-15 min.
- Substrates: Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
- Viscosity: 400 - 600 mPa.s (cP) Brookfield
- Blue Eagle Faceshield Visor (Pelindung Wajah)atribut:
- Material: Polycarbonate
- Toshiba Lithium Batteryatribut:
- Voltage (V): 3.6
- NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)Deskripsi:Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania, YP: 43.5kgf/mm², TS: 52.1kgf/mm², Є: 29%, CIV (0°C): 8.8kgf-m Posisi las: Semua posisi. Penetrasi sedang, alur las bagus, asap sedikit, terak mudah lepas. Cocok untuk konstruksi kapal, bangunan, otomatif. Arus: AC, DC+, DC-atribut:
- Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
- Current: AC, DC+, DC-
- Yield Point (kgf/mm²): 43.5
- Tensile Strength (kgf/mm²): 52.1
- Elongation (%): 28
- Fuji Electric Pilot Lamp Round DR Series (Lampu Pilot/Lampu Indikator)atribut:
- Light Type: LED
- Operator: Dome
- LOCTITE Threadlocker Industrial 270 (Lem Baut)Deskripsi:LOCTITE®270™ is designed for the permanent locking and sealing of threaded fasteners. The product cures when confined in the absence of air between close fitting metal surfaces and prevents loosening and leakage from shock and vibration. LOCTITE® 270™ is particularly suited for heavy duty applications such as studs into motor housings, nuts onto studs in pump housings and other fasteners where high strength is required. LOCTITE® 270™ provides robust curing performance. It not only works on active metals (e.g. brass, copper) but also on passive substrates such as stainless steel and plated surfaces. The product offers high temperature performance and oil tolerance. It tolerates minor surface contaminations from various oils, such as cutting, lubrication, anti-corrosion and protection fluids.TYPICAL PROPERTIES OF UNCURED MATERIALSpecific Gravity @ 25 °C 1.1Viscosity, Brookfield - RVT, 25 °C, mPa·s (cP):Spindle 2, speed 20 rpm 400 to 600Viscosity, Cone & Plate, 25 °C, mPa·s (cP):Cone C60/1°Ti @ shear rate 129 s-1 450Flash Point - See SDSNSF InternationalRegistered to NSF Category P1 for use as a sealant wherethere is no possibility of food contact in and around foodprocessing areas. Note: This is a regional approval. Pleasecontact your local Technical Service Center for moreinformation and clarification.atribut:
- Size (ml): 50
- Furupla Spray Bottle Diamond Autoclave IP (Botol Semprotan)atribut:
- Capacity (ml): 500
- Color: Light Blue
- Body Material: Glass fiber reinforced polypropylene
- Bottle Material: Polypropylene
- Suction Hose Material: Silicone Rubber
- Dimensions (mm): 118x96x207
- monotaro.id Hex Socket Head Cap Screw (Baut L)Deskripsi:Baut L Only Stainless Steel M10 x 100- Diameter Badan 10 MM- Panjang 100 MM / 10 CM- Kepala Baut Kunci L 8- Pitch 1,5- Material Stainless Steel- Grade SS 304- Standard DIN 912atribut:
- Grade: SS 304
- Material: Stainless Steel
- Standard: DIN 912
- BOSCH Straight Shank Metal Drill HSS-G (Mata Bor Lurus)Deskripsi:Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
Daftar Harga loctite 263 Terbaru October 2026
| LOCTITE Threadlocker 263 EN A/P (Lem Baut) | Rp379.900 |
| LOCTITE Adhesive for Screw Locking (Lem Baut) | Rp299.900 |
| LOCTITE Threadlocker 262 (Lem Baut) | Rp379.900 |
| LOCTITE Threadlocking Adhesive (Lem Baut) | Rp699.900 |
| LOCTITE Threadlocker 243 (Lem Baut) | Rp82.900 |
| LOCTITE Threadlocker 242 (Lem Baut) | Rp379.900 |
| LOCTITE Threadlocker Super Screw Glue (Lem Baut) | Rp459.900 |
| LOCTITE Threadlocker 290 (Lem Baut) | Rp1.299.900 |
| LOCTITE Threadlocker 271 50ml EN/CH/JP (Lem Baut) | Rp379.900 |
| Blue Eagle Faceshield Visor (Pelindung Wajah) | Rp82.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Lem%20Baut/LOCTITE%20Threadlocker%20263%20EN%20A%2FP%20(Lem%20Baut)/ipP101527673-4.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Lem%20Baut/LOCTITE%20Adhesive%20for%20Screw%20Locking%20(Lem%20Baut)/k6P107991726-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Lem%20Baut/LOCTITE%20Threadlocker%20262%20(Lem%20Baut)/4jP103709163-5.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Lem%20Baut/LOCTITE%20Threadlocking%20Adhesive%20(Lem%20Baut)/6aP106562226-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Lem%20Baut/LOCTITE%20Threadlocker%20242%20(Lem%20Baut)/53P103752183-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Lem%20Baut/LOCTITE%20Threadlocker%20Super%20Screw%20Glue%20(Lem%20Baut)/iwP103057680-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Lem%20Baut/LOCTITE%20Threadlocker%20290%20(Lem%20Baut)/71P103752253-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Lem%20Baut/LOCTITE%20Threadlocker%20271%2050ml%20EN%2FCH%2FJP%20(Lem%20Baut)/61P103752217-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Jenis%20Tertutup/Blue%20Eagle%20Faceshield%20Visor%20(Pelindung%20Wajah)/P103096005-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/NIKKO%20STEEL%20Welding%20Electrode%20Mild%20Steel%20RD-260%20(Kawat%20Las%20Elektroda)/17P103216043-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Lem%20Baut/LOCTITE%20Threadlocker%20272%20(Lem%20Baut)/6jP103752235-5.jpg)
/f8P107979548-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Lem%20Baut/LOCTITE%20Threadlocker%20Industrial%20270%20(Lem%20Baut)/85P108043293-1.jpg)
/ciP109195450-1.jpg)
/8hP108160305-1.jpg)
/27P101003079-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)